Motion
2060FC3B-46.65

FALK
2060FC3B-46.65

UltraMax® Inline Speed Reducer - Triple Reduction, 46.64:1 Ratio, Solid Shaft Input Type, Steel Housing Material
Mi Item #04270038
MFR #2060FC3B-46.65
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2060FC3B-46.65

UltraMax® Inline Speed Reducer - Triple Reduction, 46.64:1 Ratio, Solid Shaft Input Type, Steel Housing Material
Mi Item #04270038
MFR #2060FC3B-46.65

Mfr description
2060FC3B-46.65 ULTRAMAX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Case Size
    2060
  • Ratio
    46.65:1
  • Weight
    340.00 lbs

Details

  • Housing Material
    Steel
  • Input Type
    Solid Shaft
  • Manufacturer Product Page
  • Reducer Type
    Inline Concentric
  • Reduction
    Triple
  • Series
    2060FC3B
  • UPC_NO
    782934637483
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)