Motion
2060FC4B-649.5

FALK
2060FC4B-649.5

649.5:1 Reduction, 649.5:1 Ratio
MI ITEM #04270049
MFR #2060FC4B-649.5
List Price$46,874.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2060FC4B-649.5

649.5:1 Reduction, 649.5:1 Ratio
MI ITEM #04270049
MFR #2060FC4B-649.5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$46,874.63/each for your price

Overview

Mfr description
2060FC4B-649.5 ULTRAMAX

Specifications

  • Ratio
    649.5:1
  • Actual Ratio
    649.5:1
  • Reduction
    649.5:1
  • Nominal Ratio
    649.5:1
  • Series
    ULTRAMAX
  • Housing Height
    24.9400 in
  • Housing Length
    18.4000 in
  • Housing Width
    15.6000 in
  • Manufacturer Catalog Number
    10058357
  • Manufacturer Upc Number
    782934637599
  • UPC_NO
    782934637599
  • Weight
    261.53 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought