Motion
2090FC2B-2.756

FALK
2090FC2B-2.756

2090FC2B-2.756 ULTRAMAX
Mi Item #04270056
MFR #2090FC2B-2.756
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2090FC2B-2.756

2090FC2B-2.756 ULTRAMAX
Mi Item #04270056
MFR #2090FC2B-2.756

Mfr description
2090FC2B-2.756 ULTRAMAX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Height
    36.0000 in
  • Housing Length
    26.0000 in, 660.40 mm
  • Housing Width
    609.60 mm;24.0000 in
  • Weight
    214.01 kg, 471.82 lb

Details

  • Manufacturer Catalog Number
    10058404
  • Manufacturer Upc Number
    782934637698
  • Series
    ULTRAMAX
  • UPC_NO
    782934637698
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)