Motion
2090FC2B-3.428

FALK
2090FC2B-3.428

3.428:1 Ratio, 2.1250 in Input Size, Solid Output Type
Mi Item #04270057
MFR #2090FC2B-3.428
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2090FC2B-3.428

3.428:1 Ratio, 2.1250 in Input Size, Solid Output Type
Mi Item #04270057
MFR #2090FC2B-3.428

Mfr description
2090FC2B-3.428 ULTRAMAX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Input Size
    2.1250 in
  • Output Size
    2.1250 in
  • Ratio
    3.428:1

Details

  • Output Type
    Solid Shaft
  • Series
    ULTRAMAX
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)