Motion
ASSY BASIC HSG 2090F3B

FALK
ASSY BASIC HSG 2090F3B

Speed Reducer Housing - Series: UltraMax®, 2090 Reducer Size, Housing
Mi Item #04270066
MFR #ASSY BASIC HSG 2090F3B
Price$51,410.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
ASSY BASIC HSG 2090F3B

Speed Reducer Housing - Series: UltraMax®, 2090 Reducer Size, Housing
Mi Item #04270066
MFR #ASSY BASIC HSG 2090F3B

Mfr description
2090F3B00 BASIC HSG ASSY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$51,410.82/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    2090
  • Weight
    524.00 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934637803
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Housing
  • Series
    UltraMax®
  • UPC_NO
    782934637803
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)