Motion
2090FC2B-7.581

FALK
2090FC2B-7.581

2090FC2B-7.581 ULTRAMAX
MI ITEM #04270069
MFR #2090FC2B-7.581
Price$71,733.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2090FC2B-7.581

2090FC2B-7.581 ULTRAMAX
MI ITEM #04270069
MFR #2090FC2B-7.581

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$71,733.28/each

Specifications

Dimensions

  • Housing Height
    36.0000 in
  • Housing Length
    26.0000 in
  • Housing Width
    24.0000 in
  • Ratio
    7.581:1
  • Weight
    863.65 lb

Details

  • Manufacturer Catalog Number
    10183888
  • Manufacturer Upc Number
    782934637834
  • Series
    ULTRAMAX
  • UPC_NO
    782934637834

Overview

Mfr description
2090FC2B-7.581 ULTRAMAX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought