Motion
2090FC2B-31.15

FALK
2090FC2B-31.15

UltraMax® Inline Speed Reducer - Double Reduction, 31.15:1 Ratio, Solid Shaft Input Type, Steel Housing Material
Mi Item #04270075
MFR #2090FC2B-31.15
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2090FC2B-31.15

UltraMax® Inline Speed Reducer - Double Reduction, 31.15:1 Ratio, Solid Shaft Input Type, Steel Housing Material
Mi Item #04270075
MFR #2090FC2B-31.15

Mfr description
2090FC2B-31.15 ULTRAMAX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Case Size
    2090
  • Ratio
    31.15:1
  • Weight
    950.00 lbs

Details

  • Housing Material
    Steel
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    2090FC2B-31.15
  • Manufacturer Product Page
  • Reducer Type
    Inline Concentric
  • Reduction
    Double
  • Series
    2090FC2B
  • UPC_NO
    782934637896
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)