Specifications
Dimensions
- Housing Height36.0000 in
- Housing Length26.0000 in
- Housing Width24.0000 in
- Ratio57.53:1
- Weight863.65 lb
Details
- Manufacturer Catalog Number10058438
- Manufacturer Upc Number782934637926
- Reduction57.53:1
- SeriesULTRAMAX
- UPC_NO782934637926
Overview
Mfr description
2090FC3B-57.53 ULTRAMAX