Motion
2090FC3B-103.4

FALK
2090FC3B-103.4

UltraMax® Inline Speed Reducer - Triple Reduction, 103.4:1 Ratio, Solid Shaft Input Type, Steel Housing Material
MI ITEM #04270081
MFR #2090FC3B-103.4
Your Price$64,721.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2090FC3B-103.4

UltraMax® Inline Speed Reducer - Triple Reduction, 103.4:1 Ratio, Solid Shaft Input Type, Steel Housing Material
MI ITEM #04270081
MFR #2090FC3B-103.4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$64,721.89/each(List $80,902.36)

Overview

Mfr description
2090FC3B-103.4 ULTRAMAX

Specifications

  • Reducer Type
    Inline Concentric
  • Ratio
    103.4:1
  • Actual Ratio
    103.4:1
  • Input Type
    Solid Shaft
  • Reduction
    Triple
  • Housing Material
    Steel
  • Nominal Ratio
    103.4:1
  • Series
    2000
  • Manufacturer Product Page
  • UPC_NO
    782934637957
  • Weight
    950.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought