Motion
2090FC3B-157.5

FALK
2090FC3B-157.5

157.5:1 Ratio
MI ITEM #04270083
MFR #2090FC3B-157.5
Price$80,902.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2090FC3B-157.5

157.5:1 Ratio
MI ITEM #04270083
MFR #2090FC3B-157.5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$80,902.36/each

Specifications

Dimensions

  • Housing Height
    36.0000 in
  • Housing Length
    26.0000 in, 660.40 mm
  • Housing Width
    24.0000 in;609.60 mm
  • Ratio
    157.5:1
  • Weight
    391.74 kg, 863.65 lb

Details

  • Manufacturer Upc Number
    782934637971
  • Series
    ULTRAMAX
  • UPC_NO
    782934637971

Overview

Mfr description
2090FC3B-157.5 ULTRAMAX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought