Motion
2090FC4B-783.1

FALK
2090FC4B-783.1

UltraMax® Inline Speed Reducer - 783.1:1 Ratio, Solid Shaft Input Type, Quadruple Reduction
Mi Item #04270092
MFR #2090FC4B-783.1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2090FC4B-783.1

UltraMax® Inline Speed Reducer - 783.1:1 Ratio, Solid Shaft Input Type, Quadruple Reduction
Mi Item #04270092
MFR #2090FC4B-783.1

Mfr description
2090FC4B-783.1 ULTRAMAX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ratio
    783.1:1
  • Weight
    950.00 lbs

Details

  • Housing Material
    Steel
  • Input Type
    Solid Shaft
  • Manufacturer Product Page
  • Reducer Type
    Inline Concentric
  • Reduction
    Quadruple
  • Series
    2000
  • UPC_NO
    782934638060
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)