Specifications
Dimensions
- Ratio3.553:1
- Weight387.00 lbs
Details
- Housing MaterialSteel
- Input TypeSolid Shaft
- Manufacturer Product Page
- Reducer TypeInline Concentric
- ReductionDouble
- Series2000
- UPC_NO782934638657
Overview
Mfr description
2080FC2B-3.553 ULTRAMAX