Motion
ASSY BASIC HSG 2080F2B00

FALK
ASSY BASIC HSG 2080F2B00

Speed Reducer Housing - Series: UltraMax®, 2080 Reducer Size, Housing
MI ITEM #04270111
MFR #ASSY BASIC HSG 2080F2B00
Price$34,301.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
ASSY BASIC HSG 2080F2B00

Speed Reducer Housing - Series: UltraMax®, 2080 Reducer Size, Housing
MI ITEM #04270111
MFR #ASSY BASIC HSG 2080F2B00

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$34,301.50/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    2080
  • Weight
    494.00 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934638893
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Housing
  • Series
    UltraMax®
  • UPC_NO
    782934638893

Overview

Mfr description
2080F2B00 BASIC HSG ASSY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought