Motion
2080FC2B-8.923

FALK
2080FC2B-8.923

UltraMax® Inline Speed Reducer - Double Reduction, 8.932:1 Ratio, Solid Shaft Input Type, Steel Housing Material
MI ITEM #04270116
MFR #2080FC2B-8.923
Your Price$41,457.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2080FC2B-8.923

UltraMax® Inline Speed Reducer - Double Reduction, 8.932:1 Ratio, Solid Shaft Input Type, Steel Housing Material
MI ITEM #04270116
MFR #2080FC2B-8.923

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$41,457.49/each(List $51,821.86)

Overview

Mfr description
2080FC2B-8.923B ULTRAMAX

Specifications

  • Reducer Type
    Inline Concentric
  • Actual Ratio
    8.923:1
  • Ratio
    8.932:1
  • Input Type
    Solid Shaft
  • Reduction
    Double
  • Housing Material
    Steel
  • Series
    2000
  • Nominal Ratio
    8.923:1
  • Housing Height
    31.6800 in
  • Housing Length
    23.0000 in, 584.20 mm
  • Housing Width
    18.9800 in;482.09 mm
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    10058475
  • Manufacturer Upc Number
    782934638947
  • UPC_NO
    782934638947
  • Weight
    680.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text