Motion
2080FC2B-17.34

FALK
2080FC2B-17.34

UltraMax® Inline Speed Reducer - Double Reduction, 17.34:1 Ratio, Solid Shaft Input Type, Steel Housing Material
MI ITEM #04270119
MFR #2080FC2B-17.34
Price$41,457.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2080FC2B-17.34

UltraMax® Inline Speed Reducer - Double Reduction, 17.34:1 Ratio, Solid Shaft Input Type, Steel Housing Material
MI ITEM #04270119
MFR #2080FC2B-17.34

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$41,457.49/each

Specifications

Dimensions

  • Ratio
    17.34:1
  • Weight
    380.00 lbs

Details

  • Housing Material
    Steel
  • Input Type
    Solid Shaft
  • Manufacturer Product Page
  • Reducer Type
    Inline Concentric
  • Reduction
    Double
  • Series
    2080FC2B
  • UPC_NO
    782934638978

Overview

Mfr description
2080FC2B-17.34 ULTRAMAX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought