Motion
2080FC2B-20.98

FALK
2080FC2B-20.98

UltraMax® Inline Speed Reducer - Double Reduction, 20.98:1 Ratio, Solid Shaft Input Type, Steel Housing Material
MI ITEM #04270120
MFR #2080FC2B-20.98
List Price$51,821.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2080FC2B-20.98

UltraMax® Inline Speed Reducer - Double Reduction, 20.98:1 Ratio, Solid Shaft Input Type, Steel Housing Material
MI ITEM #04270120
MFR #2080FC2B-20.98

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$51,821.86/each for your price

Overview

Mfr description
2080FC2B-20.98 ULTRAMAX

Specifications

  • Reducer Type
    Inline Concentric
  • Ratio
    20.98:1
  • Actual Ratio
    20.98:1
  • Input Type
    Solid Shaft
  • Reduction
    Double
  • Housing Material
    Steel
  • Case Size
    2080
  • Nominal Ratio
    20.98:1
  • Series
    2000
  • Manufacturer Product Page
  • UPC_NO
    782934638985
  • Weight
    380.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought