Motion
2080FC3B-47.23

FALK
2080FC3B-47.23

47.23:1 Reduction, 47.23:1 Ratio
Mi Item #04270123
MFR #2080FC3B-47.23
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2080FC3B-47.23

47.23:1 Reduction, 47.23:1 Ratio
Mi Item #04270123
MFR #2080FC3B-47.23

Mfr description
2080FC3B-47.23 ULTRAMAX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Case Size
    2080
  • Housing Height
    31.6800 in
  • Housing Length
    23.0000 in
  • Housing Width
    18.9800 in
  • Ratio
    47.23:1
  • Weight
    280.406 kg, 618.19 lb

Details

  • Manufacturer Catalog Number
    10058483
  • Manufacturer Upc Number
    782934639012
  • Reduction
    47.23:1
  • Series
    ULTRAMAX
  • UPC_NO
    782934639012
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)