Motion
2080FC3B-69.64

FALK
2080FC3B-69.64

UltraMax® Inline Speed Reducer - Triple Reduction, 69.64:1 Ratio, Solid Shaft Input Type, Steel Housing Material
MI ITEM #04270125
MFR #2080FC3B-69.64
Price$46,429.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2080FC3B-69.64

UltraMax® Inline Speed Reducer - Triple Reduction, 69.64:1 Ratio, Solid Shaft Input Type, Steel Housing Material
MI ITEM #04270125
MFR #2080FC3B-69.64

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$46,429.54/each

Specifications

Dimensions

  • Ratio
    69.64:1
  • Weight
    680.00 lbs

Details

  • Case Included
    No
  • Housing Material
    Steel
  • Input Type
    Solid Shaft
  • Manufacturer Product Page
  • Reducer Type
    Inline Concentric
  • Reduction
    Triple
  • Series
    2080FC3B
  • UPC_NO
    782934639036

Overview

Mfr description
2080FC3B-69.64 ULTRAMAX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought