Motion
2080FC3B-87.65

FALK
2080FC3B-87.65

87.65:1 Reduction, 87.65:1 Ratio
Mi Item #04270126
MFR #2080FC3B-87.65
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2080FC3B-87.65

87.65:1 Reduction, 87.65:1 Ratio
Mi Item #04270126
MFR #2080FC3B-87.65

Mfr description
2080FC3B-87.65 ULTRAMAX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Height
    31.6800 in
  • Housing Length
    23.0000 in, 584.20 mm
  • Housing Width
    482.09 mm;18.9800 in
  • Ratio
    87.65:1
  • Weight
    280.405 kg, 618.19 lb

Details

  • Manufacturer Catalog Number
    10058486
  • Manufacturer Upc Number
    782934639043
  • Reduction
    87.65:1
  • Series
    ULTRAMAX
  • UPC_NO
    782934639043
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)