Motion
2080FC3B-130.4

FALK
2080FC3B-130.4

130.4:1 Ratio
MI ITEM #04270128
MFR #2080FC3B-130.4
Price$58,036.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2080FC3B-130.4

130.4:1 Ratio
MI ITEM #04270128
MFR #2080FC3B-130.4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$58,036.92/each

Specifications

Dimensions

  • Housing Height
    31.6800 in
  • Housing Length
    23.0000 in
  • Housing Width
    18.9800 in
  • Ratio
    130.4:1
  • Weight
    618.19 lb

Details

  • Manufacturer Catalog Number
    10058488
  • Manufacturer Upc Number
    782934639067
  • Series
    ULTRAMAX
  • UPC_NO
    782934639067

Overview

Mfr description
2080FC3B-130.4 ULTRAMAX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought