Motion
2080FC3B-156.4

FALK
2080FC3B-156.4

UltraMax® Inline Speed Reducer - Triple Reduction, 156.4:1 Ratio, Solid Shaft Input Type, Steel Housing Material
MI ITEM #04270129
MFR #2080FC3B-156.4
List Price$58,036.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2080FC3B-156.4

UltraMax® Inline Speed Reducer - Triple Reduction, 156.4:1 Ratio, Solid Shaft Input Type, Steel Housing Material
MI ITEM #04270129
MFR #2080FC3B-156.4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$58,036.92/each for your price

Overview

Mfr description
2080FC3B-156.4 ULTRAMAX

Specifications

  • Reducer Type
    Inline Concentric
  • Actual Ratio
    156.4:1
  • Ratio
    156.4:1
  • Input Type
    Solid Shaft
  • Reduction
    Triple
  • Housing Material
    Steel
  • Case Size
    2080
  • Series
    2000
  • Nominal Ratio
    156.4:1
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    2080FC3B-156.4
  • UPC_NO
    782934639074
  • Weight
    680.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text