Specifications
Dimensions
- Ratio360.7:1
- Weight680.00 lbs
Details
- Housing MaterialSteel
- Input TypeSolid Shaft
- Manufacturer Catalog Number2080FC4B-360.7
- Manufacturer Product Page
- Reducer TypeInline Concentric
- ReductionQuadruple
- Series2080FC4B
- UPC_NO782934639111
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)