Motion
2110FC2B-13.94

FALK
2110FC2B-13.94

UltraMax® Inline Speed Reducer - Double Reduction, 13.94:1 Ratio, Solid Shaft Input Type, Steel Housing Material
Mi Item #04270145
MFR #2110FC2B-13.94
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2110FC2B-13.94

UltraMax® Inline Speed Reducer - Double Reduction, 13.94:1 Ratio, Solid Shaft Input Type, Steel Housing Material
Mi Item #04270145
MFR #2110FC2B-13.94

Mfr description
2110FC2B-13.94 ULTRAMAX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Case Size
    2110
  • Ratio
    13.94:1
  • Weight
    1560.00 lbs

Details

  • Housing Material
    Steel
  • Input Type
    Solid Shaft
  • Manufacturer Product Page
  • Reducer Type
    Inline Concentric
  • Reduction
    Double
  • Series
    2110FC2B
  • UPC_NO
    782934639494
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)