Motion
2110FC2B-31.12

FALK
2110FC2B-31.12

UltraMax® Inline Speed Reducer - Double Reduction, 31.12:1 Ratio, Solid Shaft Input Type, Steel Housing Material
MI ITEM #04270149
MFR #2110FC2B-31.12
Your Price$86,451.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2110FC2B-31.12

UltraMax® Inline Speed Reducer - Double Reduction, 31.12:1 Ratio, Solid Shaft Input Type, Steel Housing Material
MI ITEM #04270149
MFR #2110FC2B-31.12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$86,451.54/each(List $108,064.42)

Overview

Mfr description
2110FC2B-31.12 ULTRAMAX

Specifications

  • Reducer Type
    Inline Concentric
  • Ratio
    31.12:1
  • Actual Ratio
    31.12:1
  • Input Type
    Solid Shaft
  • Reduction
    Double
  • Housing Material
    Steel
  • Series
    2000
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    2110FC2B-31.12
  • UPC_NO
    782934639531
  • Weight
    1067.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text