Motion
2110FC2BC-31.12 BKSTP + SHFT

FALK
2110FC2BC-31.12 BKSTP + SHFT

31.12:1 Reduction, 31.12:1 Ratio
MI ITEM #04270165
MFR #2110FC2BC-31.12 BKSTP + SHFT
List Price$131,982.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2110FC2BC-31.12 BKSTP + SHFT

31.12:1 Reduction, 31.12:1 Ratio
MI ITEM #04270165
MFR #2110FC2BC-31.12 BKSTP + SHFT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$131,982.94/each for your price

Overview

Mfr description
2110FC2BC-31.12 ULTRAMAX W/ BKSTP & SHFT

Specifications

  • Actual Ratio
    31.12:1
  • Ratio
    31.12:1
  • Reduction
    31.12:1
  • Case Size
    2110
  • Input Style
    Shaft
  • Series
    ULTRAMAX
  • Nominal Ratio
    31.12:1
  • Housing Height
    43.0000 in
  • Housing Length
    30.0000 in, 762 mm
  • Housing Width
    30.0000 in;762 mm
  • Manufacturer Catalog Number
    10058503
  • Manufacturer Upc Number
    782934639692
  • UPC_NO
    782934639692
  • Weight
    643.28 kg, 1418.20 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text