Motion
2110FC3B-38.38

FALK
2110FC3B-38.38

38.38:1 Reduction, 38.38:1 Ratio
MI ITEM #04270167
MFR #2110FC3B-38.38
List Price$121,778.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2110FC3B-38.38

38.38:1 Reduction, 38.38:1 Ratio
MI ITEM #04270167
MFR #2110FC3B-38.38

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$121,778.28/each for your price

Overview

Mfr description
2110FC3B-38.38 ULTRAMAX

Specifications

  • Ratio
    38.38:1
  • Actual Ratio
    38.38:1
  • Reduction
    38.38:1
  • Series
    ULTRAMAX
  • Housing Height
    43.0000 in
  • Housing Length
    30.0000 in
  • Housing Width
    30.0000 in
  • Manufacturer Catalog Number
    10058504
  • Manufacturer Upc Number
    782934639715
  • UPC_NO
    782934639715
  • Weight
    1418.20 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text