Motion
2110FC3B-46.56

FALK
2110FC3B-46.56

46.56:1 Reduction, 46.56:1 Ratio
Mi Item #04270168
MFR #2110FC3B-46.56
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2110FC3B-46.56

46.56:1 Reduction, 46.56:1 Ratio
Mi Item #04270168
MFR #2110FC3B-46.56

Mfr description
2110FC3B-46.56 ULTRAMAX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Height
    43.0000 in
  • Housing Length
    30.0000 in
  • Housing Width
    30.0000 in
  • Ratio
    46.56:1
  • Weight
    1418.2 lb

Details

  • Manufacturer Catalog Number
    10058505
  • Manufacturer Upc Number
    782934639722
  • Reduction
    46.56:1
  • Series
    ULTRAMAX
  • UPC_NO
    782934639722
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)