Motion
2110FC3B-68.94

FALK
2110FC3B-68.94

68.94:1 Reduction, 68.94:1 Ratio
MI ITEM #04270170
MFR #2110FC3B-68.94
Price$121,778.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2110FC3B-68.94

68.94:1 Reduction, 68.94:1 Ratio
MI ITEM #04270170
MFR #2110FC3B-68.94

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$121,778.28/each

Specifications

Dimensions

  • Housing Height
    43.0000 in
  • Housing Length
    30.0000 in
  • Housing Width
    30.0000 in
  • Ratio
    68.94:1
  • Weight
    643.28 kg, 1418.2 lb

Details

  • Manufacturer Catalog Number
    10058507
  • Manufacturer Upc Number
    782934639746
  • Reduction
    68.94:1
  • Series
    ULTRAMAX
  • UPC_NO
    782934639746

Overview

Mfr description
2110FC3B-68.94 ULTRAMAX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought