Motion
2110FC4B-791.4

FALK
2110FC4B-791.4

2110FC4B-791.4 ULTRAMAX
Mi Item #04270190
MFR #2110FC4B-791.4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2110FC4B-791.4

2110FC4B-791.4 ULTRAMAX
Mi Item #04270190
MFR #2110FC4B-791.4

Mfr description
2110FC4B-791.4 ULTRAMAX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Height
    43.0000 in
  • Housing Length
    30.0000 in, 762 mm
  • Housing Width
    30.0000 in;762 mm
  • Ratio
    791.4:1
  • Weight
    643.28 kg, 1418.20 lb

Details

  • Manufacturer Catalog Number
    10058514
  • Manufacturer Upc Number
    782934640025
  • Series
    ULTRAMAX
  • UPC_NO
    782934640025
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)