Motion
2120FC2B-7.691

FALK
2120FC2B-7.691

7.691:1 Reduction, 7.691:1 Ratio
MI ITEM #04270206
MFR #2120FC2B-7.691
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2120FC2B-7.691

7.691:1 Reduction, 7.691:1 Ratio
MI ITEM #04270206
MFR #2120FC2B-7.691

Mfr description
2120FC2B-7.691 ULTRAMAX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Case Size
    2120
  • Housing Height
    46.0000 in
  • Housing Length
    33.00
  • Housing Width
    33.00
  • Ratio
    7.691:1
  • Weight
    2187.29 lb

Details

  • Manufacturer Catalog Number
    10058522
  • Manufacturer Upc Number
    782934640841
  • Reduction
    7.691:1
  • Series
    ULTRAMAX
  • UPC_NO
    782934640841

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)