Overview
Mfr description
2120FC2BA-31.89 ULTRAMAX W/ BKSTP
Specifications
- Reducer TypeConcentric
- Ratio31.89:1
- Actual Ratio31.89:1
- Reduction31.89:1
- Case Size2120
- Nominal Ratio31.89:1
- SeriesULTRAMAX
- Manufacturer Catalog Number10058527
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data