Motion
2120FC3B-57.02

FALK
2120FC3B-57.02

UltraMax® Inline Speed Reducer - Triple Reduction, 57.02:1 Ratio, Solid Shaft Input Type, Steel Housing Material
MI ITEM #04270230
MFR #2120FC3B-57.02
Price$161,796.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2120FC3B-57.02

UltraMax® Inline Speed Reducer - Triple Reduction, 57.02:1 Ratio, Solid Shaft Input Type, Steel Housing Material
MI ITEM #04270230
MFR #2120FC3B-57.02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$161,796.77/each

Specifications

Dimensions

  • Housing Height
    46.0000 in
  • Housing Length
    33.0000 in
  • Housing Width
    33.0000 in
  • Ratio
    57.02:1
  • Weight
    2210.00 lbs

Details

  • Housing Material
    Steel
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    10058529
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934641084
  • Reducer Type
    Inline Concentric
  • Reduction
    Triple
  • Series
    2110FC2B
  • UPC_NO
    782934641084

Overview

Mfr description
2120FC3B-57.02 ULTRAMAX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought