Motion
2120FC4B-197.7

FALK
2120FC4B-197.7

UltraMax® Inline Speed Reducer - 197.7:1 Ratio, Solid Shaft Input Type, Quadruple Reduction
MI ITEM #04270236
MFR #2120FC4B-197.7
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2120FC4B-197.7

UltraMax® Inline Speed Reducer - 197.7:1 Ratio, Solid Shaft Input Type, Quadruple Reduction
MI ITEM #04270236
MFR #2120FC4B-197.7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2120FC4B-197.7 ULTRAMAX

Specifications

  • Reducer Type
    Inline Concentric
  • Ratio
    197.7:1
  • Input Type
    Solid Shaft
  • Reduction
    Quadruple
  • Housing Material
    Steel
  • Series
    2000
  • Manufacturer Product Page
  • UPC_NO
    782934641305
  • Weight
    2210.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought