Motion
2130FC3BC-57.30 W/ BKSTP & SHFT

FALK
2130FC3BC-57.30 W/ BKSTP & SHFT

2130FC3BC-57.30 ULTRAMAX W/ BKSTP & SHFT
Mi Item #04270288
MFR #2130FC3BC-57.30 W/ BKSTP & SHFT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2130FC3BC-57.30 W/ BKSTP & SHFT

2130FC3BC-57.30 ULTRAMAX W/ BKSTP & SHFT
Mi Item #04270288
MFR #2130FC3BC-57.30 W/ BKSTP & SHFT

Mfr description
2130FC3BC-57.30 ULTRAMAX W/ BKSTP & SHFT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Case Size
    F2130
  • Housing Height
    49.0000 in
  • Housing Length
    34.00
  • Housing Width
    37.00
  • Weight
    2, 636.39 lb

Details

  • Manufacturer Catalog Number
    10291041
  • Manufacturer Upc Number
    782934642562
  • Series
    ULTRAMAX
  • UPC_NO
    782934642562
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)