Motion
0797715

FALK
0797715

DRIVE ULTRAMAX MODEL B F2130
MI ITEM #04270299
MFR #0797715
List Price$267,751.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
0797715

DRIVE ULTRAMAX MODEL B F2130
MI ITEM #04270299
MFR #0797715

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$267,751.86/each for your price

Overview

Mfr description
2130FC4B-535.1 ULTRAMAX

Specifications

  • Case Size
    F2130
  • Series
    ULTRAMAX MODEL B
  • Housing Height
    49.0000 in
  • Housing Length
    34.0000 in
  • Housing Width
    37.0000 in
  • Manufacturer Catalog Number
    10291051
  • Manufacturer Upc Number
    782934642678
  • UPC_NO
    782934642678
  • Weight
    2636.39 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text