Motion
2100FC2B-9.218

FALK
2100FC2B-9.218

2100FC2B-9.218 ULTRAMAX
MI ITEM #04270318
MFR #2100FC2B-9.218
List Price$91,173.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2100FC2B-9.218

2100FC2B-9.218 ULTRAMAX
MI ITEM #04270318
MFR #2100FC2B-9.218

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$91,173.83/each for your price

Overview

Mfr description
2100FC2B-9.218 ULTRAMAX

Specifications

  • Actual Ratio
    9.218:1
  • Series
    ULTRAMAX
  • Housing Height
    39.0000 in
  • Housing Length
    28.0000 in, 711.20 mm
  • Housing Width
    28.0000 in;711.20 mm
  • Manufacturer Catalog Number
    10058552
  • Manufacturer Upc Number
    782934643521
  • UPC_NO
    782934643521
  • Weight
    544.31 kg, 1200.01 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text