Motion
2100FC2B-17.29

FALK
2100FC2B-17.29

17.29:1 Ratio
Mi Item #04270321
MFR #2100FC2B-17.29
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2100FC2B-17.29

17.29:1 Ratio
Mi Item #04270321
MFR #2100FC2B-17.29

Mfr description
2100FC2B-17.29 ULTRAMAX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Height
    39.0000 in
  • Housing Length
    28.0000 in, 711.20 mm
  • Housing Width
    28.0000 in;711.20 mm
  • Ratio
    17.29:1
  • Weight
    1, 544.32 kg, 200.01 lb

Details

  • Manufacturer Catalog Number
    10058555
  • Manufacturer Upc Number
    782934643552
  • Series
    ULTRAMAX
  • UPC_NO
    782934643552
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)