Motion
2100FC2B-31.21

FALK
2100FC2B-31.21

UltraMax® Inline Speed Reducer - Double Reduction, 31.21:1 Ratio, Solid Shaft Input Type, Steel Housing Material
MI ITEM #04270324
MFR #2100FC2B-31.21
List Price$91,173.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2100FC2B-31.21

UltraMax® Inline Speed Reducer - Double Reduction, 31.21:1 Ratio, Solid Shaft Input Type, Steel Housing Material
MI ITEM #04270324
MFR #2100FC2B-31.21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$91,173.83/each for your price

Overview

Mfr description
2100FC2B-31.21 ULTRAMAX

Specifications

  • Reducer Type
    Inline Concentric
  • Ratio
    31.21:1
  • Actual Ratio
    31.21:1
  • Input Type
    Solid Shaft
  • Reduction
    Double
  • Housing Material
    Steel
  • Series
    2000
  • Manufacturer Product Page
  • UPC_NO
    782934643583
  • Weight
    1320.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought