Motion
2100FC3B-104.6

FALK
2100FC3B-104.6

UltraMax® Inline Speed Reducer - Triple Reduction, 104.6:1 Ratio, Solid Shaft Input Type, Steel Housing Material
Mi Item #04270351
MFR #2100FC3B-104.6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2100FC3B-104.6

UltraMax® Inline Speed Reducer - Triple Reduction, 104.6:1 Ratio, Solid Shaft Input Type, Steel Housing Material
Mi Item #04270351
MFR #2100FC3B-104.6

Mfr description
2100FC3B-104.6 ULTRAMAX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Height
    39.0000 in
  • Housing Length
    28.0000 in, 711.20 mm
  • Housing Width
    28.0000 in;711.20 mm
  • Ratio
    104.6:1
  • Weight
    1320.00 lbs

Details

  • Housing Material
    Steel
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    10291084
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934643859
  • Reducer Type
    Inline Concentric
  • Reduction
    Triple
  • Series
    2110FC2B
  • UPC_NO
    782934643859
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)