Specifications
Dimensions
- Case Size2100
- Ratio158.4:1
Details
- Manufacturer Catalog Number10058567
- Manufacturer Upc Number0797855
- Reduction158.4:1
- SeriesULTRAMAX
- UPC_NO0797855
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)