Overview
Mfr description
2100FC3BA-40.24 ULTRAMAX W/ BKSTP
Specifications
- Ratio40.24:1
- Actual Ratio40.24:1
- Reduction40.24:1
- Case Size2100
- Nominal Ratio40:1
- SeriesULTRAMAX
- Manufacturer Catalog Number2100FC3BA-40.24 BKSTP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data