Motion
2100FC3BC-133.8 W/ BKSTP & SHFT

FALK
2100FC3BC-133.8 W/ BKSTP & SHFT

2100FC3BC-133.8 ULTRAMAX W/ BKSTP & SHFT
Mi Item #04270368
MFR #2100FC3BC-133.8 W/ BKSTP & SHFT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2100FC3BC-133.8 W/ BKSTP & SHFT

2100FC3BC-133.8 ULTRAMAX W/ BKSTP & SHFT
Mi Item #04270368
MFR #2100FC3BC-133.8 W/ BKSTP & SHFT

Mfr description
2100FC3BC-133.8 ULTRAMAX W/ BKSTP & SHFT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Height
    39.0000 in
  • Housing Length
    28.0000 in, 711.20 mm
  • Housing Width
    711.20 mm;28.0000 in
  • Weight
    544.31 kg, 1200.01 lb

Details

  • Manufacturer Catalog Number
    10291097
  • Manufacturer Upc Number
    782934644023
  • Series
    ULTRAMAX
  • UPC_NO
    782934644023
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)