Motion
2100FC4B-306.1

FALK
2100FC4B-306.1

306.1:1 Reduction, 306.1:1 Ratio
MI ITEM #04270372
MFR #2100FC4B-306.1
List Price$136,920.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2100FC4B-306.1

306.1:1 Reduction, 306.1:1 Ratio
MI ITEM #04270372
MFR #2100FC4B-306.1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$136,920.63/each for your price

Overview

Mfr description
2100FC4B-306.1 ULTRAMAX

Specifications

  • Ratio
    306.1:1
  • Actual Ratio
    306.1:1
  • Reduction
    306.1:1
  • Nominal Ratio
    306.1:1
  • Series
    ULTRAMAX
  • Housing Height
    39.0000 in
  • Housing Length
    28.00
  • Housing Width
    28.00
  • Manufacturer Catalog Number
    10058573
  • Manufacturer Upc Number
    782934644146
  • UPC_NO
    782934644146
  • Weight
    1, 200.01 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text