Motion
2100FC4B-437.6

FALK
2100FC4B-437.6

437.6:1 Reduction, 437.6:1 Ratio
Mi Item #04270374
MFR #2100FC4B-437.6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2100FC4B-437.6

437.6:1 Reduction, 437.6:1 Ratio
Mi Item #04270374
MFR #2100FC4B-437.6

Mfr description
2100FC4B-437.6 ULTRAMAX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Height
    39.0000 in
  • Housing Length
    28.00
  • Housing Width
    28.00
  • Ratio
    437.6:1
  • Weight
    1200.01 lb

Details

  • Manufacturer Catalog Number
    10058574
  • Manufacturer Upc Number
    782934644160
  • Reduction
    437.6:1
  • Series
    ULTRAMAX
  • UPC_NO
    782934644160

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)