Motion
2100FC4B-844.5

FALK
2100FC4B-844.5

844.5:1 Reduction, 844.5:1 Ratio
MI ITEM #04270377
MFR #2100FC4B-844.5
List Price$136,920.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2100FC4B-844.5

844.5:1 Reduction, 844.5:1 Ratio
MI ITEM #04270377
MFR #2100FC4B-844.5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$136,920.63/each for your price

Overview

Mfr description
2100FC4B-844.5 ULTRAMAX

Specifications

  • Ratio
    844.5:1
  • Actual Ratio
    844.5:1
  • Reduction
    844.5:1
  • Nominal Ratio
    844.5:1
  • Series
    ULTRAMAX
  • Housing Height
    39.0000 in
  • Housing Length
    28.0000 in
  • Housing Width
    28.0000 in
  • Manufacturer Catalog Number
    10058576
  • Manufacturer Upc Number
    782934644191
  • UPC_NO
    782934644191
  • Weight
    1200.01 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought