Specifications
Dimensions
- Housing Height39.0000 in
- Housing Length28.0000 in
- Housing Width28.0000 in
- Ratio999.9:1
- Weight1200.01 lb
Details
- Manufacturer Catalog Number10058577
- Manufacturer Upc Number782934644207
- Reduction999.9:1
- SeriesULTRAMAX
- UPC_NO782934644207
Overview
Mfr description
2100FC4B-999.9 ULTRAMAX