Motion
2100FC4BA-660.4 W/ BKSTP

FALK
2100FC4BA-660.4 W/ BKSTP

DRIVE ULTRAMAX W/BKSTP MODEL B F2100
MI ITEM #04270385
MFR #2100FC4BA-660.4 W/ BKSTP
Price$138,433.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2100FC4BA-660.4 W/ BKSTP

DRIVE ULTRAMAX W/BKSTP MODEL B F2100
MI ITEM #04270385
MFR #2100FC4BA-660.4 W/ BKSTP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$138,433.43/each

Specifications

Dimensions

  • Case Size
    F2100
  • Housing Height
    39.0000 in
  • Housing Length
    28.0000 in, 711.20 mm
  • Housing Width
    28.0000 in;711.20 mm
  • Weight
    544.32 kg, 1200.01 lb

Details

  • Manufacturer Catalog Number
    10291107
  • Manufacturer Upc Number
    782934644276
  • Series
    ULTRAMAX
  • UPC_NO
    782934644276

Overview

Mfr description
2100FC4BA-660.4 ULTRAMAX W/ BKSTP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought