1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Hubbell Premise Wiring
WAS075
Conduit Hole Seal - 1.06 in Hole Dia., 0.75 in Size, For Use With: Hole Enclosures, Steel Material, Gray Color
MI ITEM #
04270763
MFR #
WAS075
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Hubbell Premise Wiring WAS075
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hubbell Premise Wiring
WAS075
Conduit Hole Seal - 1.06 in Hole Dia., 0.75 in Size, For Use With: Hole Enclosures, Steel Material, Gray Color
MI ITEM #
04270763
MFR #
WAS075
Mfr description
WAS075 3/4 WHOLE SEAL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Hole Diameter
1.06 in
Size
0.75 in
Details
Color
Gray
Finish Coating
Polyester Powder
Gasket Seal
Oiltight
Includes
Mounting Hardware
Material
Steel
NEMA Rating
3R;4;4X;12;13
Package Qty
1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items