Motion
MQMLL10H-75D
Compact Air Cylinder - Standard Type, 10 mm Bore, 75 mm Stroke, Foot Mounting Type
Mi Item #04270822
MFR #MQMLL10H-75D
Price$363.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Air Cylinder - Standard Type, 10 mm Bore, 75 mm Stroke, Foot Mounting Type
Mi Item #04270822
MFR #MQMLL10H-75D

Mfr description
MQMLL10H-75D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$363.90/each

Specifications

Dimensions

  • Bore Diameter
    10 mm
  • Stroke
    75 mm

Details

  • Cushion Type
    Rubber Bumper
  • Operating Pressure Range
    +0.01 to +0.7 MPa
  • Operating Temperature Range
    -10 to +80 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)