Motion
MY1C25TN-600
MY1 RODLESS CYLINDER with 25 mm Bore Size
Mi Item #04270837
MFR #MY1C25TN-600
Price$558.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MY1 RODLESS CYLINDER with 25 mm Bore Size
Mi Item #04270837
MFR #MY1C25TN-600

Mfr description
MY1C25TN-600 CYLINDER, RODLESS,
  • Bore sizes: 16, 20, 25, 32, 40, 50, 63 mm
  • Stroke lengths: 100, 200, 300, 400, 500, 600, 700, 800, 900, 1000, 1200, 1400, 1600, 1800, 2000, 3000, 4000, 5000 mm
  • Minimum operating pressure: 0.10 ~ 0.15 MPa (15 ~ 22 psi)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$558.49/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Overall Height
    54 mm
  • Overall Length
    820 mm
  • Overall Width
    84 mm
  • Port Size
    1/8 NPT
  • Stroke  
    600 mm

Details

  • Additional Details
    The MY1C Rodless Cylinders have a one-piece carriage and piston that runs its entire stroke length housed with an inner seal belt to maintain air pressure combined with an outer dust seal band to protect from contaminants. This design offers a compact footprint compared to rod-style cylinders. The integrated cam follower guide provides for smooth and precise slide table movement. Air cushions are standard and external shock absorbers are optional.
  • Country of Origin
    US
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Mechanically Jointed
  • Guide Type
    Cam Follower Guide
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Operating Pressure
    116 psi
  • Minimum Operating Pressure
    14 psi
  • Mounting Orientation
    Ceiling, Horizontal, Vertical, Wall
  • Mounting Type
    Basic
  • Operating Pressure Range
    14 to 116 psi
  • Operating Temperature Range
    41 to 140 °F
  • Piping Type
    Standard Piping
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Rodless Air Cylinders
  • Proof Pressure
    174 psi
  • Seal Kit
    MY1M25-PS
  • Series
    MY1
  • Stroke Adjuster Type
    Without adjusting unit
  • Suffix For Stroke
    Both ends
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)